SMC D-M9NL AUTO-SWITCH


Auto-Switch

References
smc:D-M9NL
rubix:80361731
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-M
Min. tension4.5 V
See all Specifications

Product details : SMC D-M9NL AUTO-SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
M9N/M9P/M9B, Solid State Switch, Direct Mounting, Grommet, In-line

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x5x4 mm
Logistic Weight37 g
TypeAuto Switch
ExecutionD-M
Min. tension4.5 V
Max. tension28 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 35.54 excl. VAT
/ Each
£ 42.65 incl. VAT
  • In stock: Next day delivery