MECALINE RETRACTABLE HOSE REEL 12MTR LENGTH 8 X 12MM G1/4IN 853514

AUTOMATIC HOSE REEL FOR COMPRESSED AIR – HEAVY DUTY POWDER COATED STEEL FRAME

See technical informationSee documents

References

Mecaline:853514
Rubix:216A3303
EAN:3660338096037
brand logo

Technical specifications

Length12 m
Inner diameter8 mm
Outer diameter12 mm
See all Specifications

Documents

Product details : MECALINE RETRACTABLE HOSE REEL 12MTR LENGTH 8 X 12MM G1/4IN 853514


Automatic hose reels MECALINE are made of hot galvanized steel and painted with electrostatic polyester powder resistant to UV rays. The hose rolling is done automatically by a spring made of high-quality steel, incorporated in the drum. The stop can be done at any desired length, through an automatic locking device. The inner components of the hose reel and those which go in contact with the fluid are produced by a special plastic composite material. The incorporated revolving support allows the orientation of the hose reels in order to guide its direction. The hose reels are supplied and completed with a distribution hose which is made of polyurethane / thermoplastic material and reinforced by a special textile braid. This hose reel is supplied with an additional connecting flexible hose 1 m long. CE and UKCA marking.

Technical specifications


Attributes
Length12 m
Inner diameter8 mm
Outer diameter12 mm
Materialtpu
Service pressure20 bar
Connecting diameter (inch)g 1/4 ''
£ 239.84 excl. VAT
/ Each
£ 287.81 incl. VAT
  • In stock: Next day delivery