Filter Options
CATEGORIES
  • hose reel (51)
  • Brand
  • cejn
    (2)
  • draper
    (2)
  • draper expert
    (1)
  • facom
    (1)
  • firechief
    (1)
  • mecaline
    (8)
  • redashe
    (31)
  • 41 Product(s) with 51 variant(s):

    Relevance
    brand logobrand logo
    • mecaline:896411
    • rubix:259A5893
    • manufacturer :896411
    • ean:3660338487545
    brand logo
    • Length:10 m
    • Inner diameter:8 mm
    • Outer diameter:12 mm
    £ 137.42 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • mecaline:880597
    • rubix:216A3302
    • ean:3660338339608
    brand logo
    • Length:15 m
    • Inner diameter:8 mm
    • Outer diameter:12 mm
    £ 486.66 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • smc:TBR-1
    • rubix:114A4322
    • manufacturer :TBR-1
    • ean:3618036143805
    brand logo
    • Length:10 m
    • Inner diameter:6 mm
    • Outer diameter:6 mm
    £ 22.93 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • draper:15048
    • rubix:381A8250
    • manufacturer :15048
    • ean:5010559150489
    brand logo
    • Length:10 m
    • Inner diameter:8 mm
    • Outer diameter:12 mm
    £ 129.98 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • cejn:19 911 2138
    • rubix:249A2049
    • manufacturer :199112138
    • ean:07391390397706
    brand logo
    • Length:14 m
    • Inner diameter:9.5 mm
    • Outer diameter:13.5 mm
    £ 512.62 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • redashe:RA250SM
    • rubix:2584870
    brand logo
    • Length:15 m
    • Inner diameter:8 mm
    • Outer diameter:360 mm
    £ 387.32 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • redashe:CRWM-2520
    • rubix:2575295
    brand logo
    • Length:20 m
    • Inner diameter:25 mm
    • Outer diameter:38.1 mm
    £ 797.04 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • redashe:C705-200
    • rubix:80058578
    brand logo
    • Length:800 m
    • Inner diameter:7.94 mm
    £ 147.64 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • redashe:C705-100
    • rubix:2575251
    brand logo
    • Length:1000 m
    • Inner diameter:6.35 mm
    £ 172.20 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • redashe:C2753
    • rubix:2575259
    brand logo
    • Length:1500 m
    • Inner diameter:12.7 mm
    £ 204.31 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • redashe:C2783
    • rubix:201A6209
    brand logo
    • Length:15 m
    • Inner diameter:12.5 mm
    £ 204.95 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • redashe:YRA350
    • rubix:131A5599
    brand logo
    • Length:20 m
    • Inner diameter:10 mm
    £ 430.16 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • draper:25060
    • rubix:214A4261
    brand logo
    • Length:45 m
    • Inner diameter:13 mm
    £ 47.29 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • redashe:RA300SM
    • rubix:2584871
    brand logo
    • Length:10 m
    • Inner diameter:10 mm
    £ 396.07 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • facom:N.709
    • rubix:275A1678
    • ean:3148518116985
    brand logo
    • Length:15 m
    • Inner diameter:10 mm
    £ 476.90 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • redashe:C2752
    • rubix:2575258
    • In stock: Next day delivery
    brand logobrand logo
    • redashe:J3500-SMD
    • rubix:2581409
    • In stock: Next day delivery
    brand logobrand logo
    • sealey:WHR1512
    • rubix:226A5554
    • manufacturer :WHR1512
    • Usually arrives within 14 working days
    brand logobrand logo
    • redashe:C2782
    • rubix:2583186
    • Usually arrives within 14 working days
    brand logobrand logo
    • firechief:RMFM25-B
    • rubix:221A9590
    • ean:5055377958718
    • Usually arrives within 14 working days
    brand logobrand logo
    • redashe:RA50
    • rubix:2584863
    • Usually arrives within 14 working days
    brand logobrand logo
    • redashe:C808-450L
    • rubix:2575265
    • Usually arrives within 14 working days
    brand logobrand logo
    • redashe:CSS808-465L
    • rubix:2575277
    • Usually arrives within 14 working days
    brand logobrand logo
    • draper expert:15050
    • rubix:257A7665
    • manufacturer :15050
    • Delivery usually within ( 7 ) days
    24 items of 41