REDASHE SS STEEL SP REWIND ID 20BAR HOSE REEL AIR/FG WATER 20MX12.5MM

Reelworks Spring Rewind Reel

See technical informationSee documents
References
Redashe:CSS808-465L
Rubix:2575277
brand logo
Technical specifications
Documents

Product details : REDASHE SS STEEL SP REWIND ID 20BAR HOSE REEL AIR/FG WATER 20MX12.5MM


The SS808 series stainless steel spring rewind hose reels are constructed in 304-grade stainless steel and other non-corroding materials. These reels are designed for harsh, corrosive environments or where hygiene is of primary importance. Ideally suited for wash down applications in food processing areas, marine and offshore.

Strengths

Heavy duty stainless steel construction
Double supported solid 1" stainless steel axle
Fully automatic hose rewind for neat and tidy storage
Slotted and drilled mounting holes for easy installation
Latching of hose at any length
Non-snag roller guides reduce hose wear
Externally mounted full flow stainless steel swivel assembly
Supplied as a bare reel (hose supplied at an
extra cost

Technical specifications


Attributes
Length20 m
Material304 stainless steel
Service pressure20 bar
Weight19 kg
Show UNSPSC/ECL@SS
£ 825.31 excl. VAT
/ Each
£ 990.37 incl. VAT
  • Usually arrives within 14 working days