REDASHE POLYPROP SPREWIND 15MX10MM 20BAR HOSEREEL COMPRESSED AIR/WATER

Reelworks Spring Rewind Reel

See technical informationSee documents

References

Redashe:C2752
Rubix:2575258
brand logo

Technical specifications

Documents

Product details : REDASHE POLYPROP SPREWIND 15MX10MM 20BAR HOSEREEL COMPRESSED AIR/WATER


The 2752/2753 compact spring rewind hose reel is constructed in durable impact resistant polypropylene. Supplied complete with 15 metre super flexible Hybrid polymer hose, 1.5 metre inlet hose and integral pivoting wall bracket. The compact size makes this reel ideal for use in smaller workshops where space is limited.

Strengths

Supplied with 15 metre flexible, premium hybrid polymer hoseHose has no memory and lays flat when in useHigh quality, durable polypropylene housingFully automatic spring rewindLow effort easy to use rewind tensionIntegral pivoting wall bracket, swivels through 180°Latching of hose at any length
Latching system can be set to free run if required

Technical specifications


Attributes
Length15 m
Materialpolypropylene
Service pressure20 bar
Connecting diameter (inch)3/8 ''
Weight6 kg
£ 159.58 excl. VAT
/ Each
£ 191.50 incl. VAT
  • In stock: Next day delivery