19 911 Compressed Air Reel (Closed)
Length | 10 m |
---|---|
Inner diameter | 8 mm |
Length | 10 m |
---|---|
Inner diameter | 8 mm |
Material | Braided PUR (Hi-Vis) |
Outer diameter | 12 mm |
Service pressure | 16 bar |
Connecting diameter (inch) | R 1/4 '' |
Weight | 4.9 kg |
Usually arrives within 14 working days