REDASHE RA250SM SPRING REWIND AIR HOSE REEL 15M X 8MM 10 BAR
RA250SM Spring Rewind
See technical informationSee documentsReferences
Redashe:RA250SM
Rubix:2584870

Documents
Product details : REDASHE RA250SM SPRING REWIND AIR HOSE REEL 15M X 8MM 10 BAR
The compact spring rewind reel operates with a normal retraction system but should the operator lose his grip on the hose, then the system senses the over-speed retraction and slows the hose to a safe speed by means of a centrifugal brake. This protects the operator, work colleagues, vehicles, surrounding equipment and of course the reel itself.
Strengths
Constructed in high impact UV stabilised polypropylene
Powder coated, integral wall/ceiling bracket
Latching of hose at any length, or a free run option
Fully automatic spring rewind
Low effort easy to use rewind tension
Lightweight design
Supplied with polyurethane fitted hose
Virtually maintenance free
Powder coated, integral wall/ceiling bracket
Latching of hose at any length, or a free run option
Fully automatic spring rewind
Low effort easy to use rewind tension
Lightweight design
Supplied with polyurethane fitted hose
Virtually maintenance free
Technical specifications
Attributes
| Length | 15 m |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 360 mm |
| Material | polyurethane |
| Service pressure | 10.34 bar |
| Connecting diameter (inch) | 1/4 '' |
| Weight | 5.5 kg |
Show UNSPSC/ECL@SS
£ 387.32 excl. VAT
/ Each
£ 464.78 incl. VAT
- Usually arrives within 14 working days
