REDASHE RA50 SPRING REWIND AIR HOSE REEL 6M X 6MM 10 BAR
Redashe RA50 Spring Rewind
See technical informationSee documentsReferences
Redashe:RA50
Rubix:2584863

Documents
Product details : REDASHE RA50 SPRING REWIND AIR HOSE REEL 6M X 6MM 10 BAR
This compact spring rewind reel from Redashe is small and compact and an excellent choice for the small workshop or production line. Features include a tough polypropylene construction. 6m of 1/4"internal bore hose (5m on the reel 1m outside), a maximum working pressure of 150psi (10 bar). Overall weight including bracket and hose kit 1.2kg (2.6lbs).
Strengths
Constructed in high impact UV stabilised polypropylene
Powder coated, integral wall/ceiling bracket
Latching of hose at any length, or a free run option
Fully automatic spring rewind
Low effort easy to use rewind tension
Lightweight design, just 1.2kgs
Supplied with fitted hose
Virtually maintenance free
12 month manufacturer’s warranty
Powder coated, integral wall/ceiling bracket
Latching of hose at any length, or a free run option
Fully automatic spring rewind
Low effort easy to use rewind tension
Lightweight design, just 1.2kgs
Supplied with fitted hose
Virtually maintenance free
12 month manufacturer’s warranty
Technical specifications
Attributes
| Length | 6 m |
|---|---|
| Material | polypropylene |
| Connecting diameter (inch) | 1/4 '' |
| Weight | 1.2 kg |
Show UNSPSC/ECL@SS
£ 134.90 excl. VAT
/ Each
£ 161.88 incl. VAT
- Usually arrives within 14 working days
