REDASHE POWDERC STEEL SPREWIND 15MX12.5MM ID 20BAR HOSE REEL AIR/WATER

Reelworks Spring Rewind Reel

See technical informationSee documents

References

Redashe:C808-450L
Rubix:2575265
brand logo

Technical specifications

Documents

Product details : REDASHE POWDERC STEEL SPREWIND 15MX12.5MM ID 20BAR HOSE REEL AIR/WATER


The 808 series are a high performance spring rewind hose reels constructed in heavy gauge powder coated steel for use in most low/medium and high pressure applications. The 4-position roller guide arm adjusts for wall, overhead or ceiling mounting positions. All reels come supplied with fitted hose.

Strengths

Corrosion resistant powder coating
Guide arm adjustable handling up to 9 positions
Solid 1" steel axle
Multi-position ratchet lock
Spring fully enclosed and lubricated
Latching of hose at any length
All brass swivel assembly
Feeder hose available at an additional cost

Technical specifications


Attributes
Length15 m
Materialsteel
Service pressure20 bar
Connecting diameter (inch)1/2 ''
Weight27 kg
£ 438.23 excl. VAT
/ Each
£ 525.88 incl. VAT
  • Usually arrives within 14 working days