Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
SCHNEIDER FRONT CONTACTS BLOCK LADN13
SCHNEIDER FRONT CONTACTS BLOCK LADN13
Auxiliary Contact Block TeSys D
References
schneider electric:
LADN13
rubix:
153A5731
ean:
3389110383928
Technical specifications
Operational tension
690 (AC)
V
See all Specifications
Product details
Technical specifications
Product details : SCHNEIDER FRONT CONTACTS BLOCK LADN13
1NO + 3NC, front mounting, screw clamp terminals
Technical specifications
Attributes
Operational tension
690 (AC)
V
Mounting typ
Front
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.93
excl. VAT
/
Each
£
23.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
EATON M22-K10 AUXILIARY CONTACTS 1N.O.M22K10216376 X
CROMPTON CONTROLS CC0910 230V CONTACTOR 5.5KW (H)74 MM X (W)45 MM X (D
SCHNEIDER CONTACTOR LC1D25U7
SIEMENS AC-3 4KW/400V SCREW 3RT2016-1BB42
CUDIS SURGE PROTECTION SPD-1PNEC2 1 POLE NEUTRAL+EARTH CLASS 2 P
3DL1EZS DOL STARTER NO OVERLOAD 380/400V 3PH 50/60HZ MAX 12A - S3000
CROMPTON CONTROLS PB051CBP STATION FOR 2 UNITS (H)104 MM X (W)68 MM X
SIEMENS 3RT2023-1BB44 CONTACTOR
SCHNEIDER CONTACTOR LC1D115P7
CROMPTON CONTROLS CC1210 230V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D
CUDIS SURGE PROTECTION MODC4/40 4 POLE 40A MODULAR CONTACTOR
CROMPTON CONTROLS 3DL2EZS DOL NO OVERLOAD 18A MAX 415V (H)174 MM X (W)
CUDIS SURGE PROTECTION CU05 5 MODULE IP65 ENCLOSURE (H)135 MM X (W)182
CROMPTON CONTROLS 3DL1CZS10 DOL NO OVERLOAD 12A MAX 240V (H)174 MM X (
SCHNEIDER ALTISTART ATS01N232QN