References
Siemens:3RT2016-1BB42
Rubix:161A7359
EAN:4011209784956

Product details : SIEMENS AC-3 4KW/400V SCREW 3RT2016-1BB42
power contactor, AC-3e/AC-3, 9 A, 4 kW / 400 V, 3-pole, 24 V DC, auxiliary contacts: 1 NC, screw terminal, size: S00
Technical specifications
Attributes
| Operational tension | 24 V |
|---|---|
| Min. temperature | -25 °C |
| Max. temperature | 60 °C |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
£ 33.13 excl. VAT
/ Each
£ 39.76 incl. VAT
- In stock: Next day delivery
