References
Schneider Electric:LC1D25U7
Rubix:153A5009
EAN:3389110350081

Documents
Product details : SCHNEIDER CONTACTOR LC1D25U7
Cont 25A 1NO+1NC 240V 50/60 Hz (H)85 mm x (W)45 mm x (D)92 mm
Technical specifications
Attributes
| Operational tension | 240 V |
|---|---|
| Max. switching current | 40 A |
| Mounting typ | din rail and plate mounting |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Number of poles | 3 |
| Isolation voltage | 690 V |
| Max. switching voltage | 690 V |
Show UNSPSC/ECL@SS
£ 83.08 excl. VAT
/ Each
£ 99.70 incl. VAT
- In stock: Next day delivery