CROMPTON CONTROLS CC0910 230V CONTACTOR 5.5KW (H)74 MM X (W)45 MM X (D
Contactor
See technical informationReferences
Crompton Controls:CC0910230V
Rubix:234A7048

Product details : CROMPTON CONTROLS CC0910 230V CONTACTOR 5.5KW (H)74 MM X (W)45 MM X (D
Strengths
•3 Normally Open Mains Poles
12A AC-3 Motor Load Rating
25A AC-1 Heating/Lighting rating
AC Coil fitted as standard suitable for 50/60Hz
DIN rail or screw mounting
12A AC-3 Motor Load Rating
25A AC-1 Heating/Lighting rating
AC Coil fitted as standard suitable for 50/60Hz
DIN rail or screw mounting
Technical specifications
Attributes
| Max. switching current | 25 A |
|---|---|
| Mounting typ | din-rail/screw mount |
| Number of poles | 3 |
| Max. switching voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 2 ) days
