Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
SCHNEIDER CONTACTOR LC1D115P7
SCHNEIDER CONTACTOR LC1D115P7
TeSys D Contactor
References
schneider electric:
LC1D115P7
rubix:
153A6278
ean:
3389110377224
Technical specifications
Operational tension
1000 (AC)
V
See all Specifications
Product details
Technical specifications
Product details : SCHNEIDER CONTACTOR LC1D115P7
3P(3 NO) - AC-3 - <= 440 V 115 A - 230 V AC 50/60 Hz coil
Technical specifications
Attributes
Operational tension
1000 (AC)
V
Min. temperature
-40
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
442.58
excl. VAT
/
Each
£
531.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER CONTACT LC1D18P7
LEGRAND 412429 CX3 COS FOR LR AND CT 1M 25A
SCHNEIDER LC1D18N7 CONTACTOR 18A 415VAC
SCHNEIDER CONT LC1D25BL
CROMPTON CONTROLS 3DL1CZS10 DOL NO OVERLOAD 12A MAX 240V (H)174 MM X (
CROMPTON CONTROLS CR09/8 OVERLOAD 5.5 - 8A (H)57 MM X (W)44 MM X (D)86
RCD CUDIS-SU13P
MOELLER M22-KC01 CONTACT BLOCK 1NC REAR MOUNTING
CROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 M
CUDIS SURGE PROTECTION CU/M04U 4 MODULE METAL ENCLOSURE (H)236 MM X (W
CROMPTON CONTROLS CC1210 400V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D
PILZ RELAY 774500
CUDIS SURGE PROTECTION MODC2/20 2 POLE 20A MODULAR CONTACTOR
SIEMENS 3RT20351AF00 POWER CONTACTOR
SCHNEIDER CONTACTOR LP1K0901BD