FESTO 529228 FILTER REGULATOR MS6-LFR-3/8-D7-ERM-AS
MS6-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS6-LFR-3/8-D7-ERM-AS
Rubix:119A5761
Manufacturer :529228
EAN:4052568163907

Documents
Product details : FESTO 529228 FILTER REGULATOR MS6-LFR-3/8-D7-ERM-AS
Filter regulator MS6-LFR-3/8-D7-ERM-AS 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x100x100 mm |
|---|---|
| Logistic Weight | 1065,8 g |
| Threading diameter (inch) | 3/8 '' |
| Material | die-cast aluminum |
| Volume flow rate | 4000 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 3/8 |
Show UNSPSC/ECL@SS
£ 82.91 excl. VAT
/ Each
£ 99.49 incl. VAT
- Delivery usually within ( 6 ) days