FESTO 529184 FILTER REGULATOR MS6-LFR-1/2-D7-CRM-AS
MS6-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS6-LFR-1/2-D7-CRM-AS
Rubix:119A6414
Manufacturer :529184
EAN:4052568163662

Documents
Product details : FESTO 529184 FILTER REGULATOR MS6-LFR-1/2-D7-CRM-AS
Filter regulator MS6-LFR-1/2-D7-CRM-AS 12 bar maximum output pressure, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 362x142x142 mm |
|---|---|
| Logistic Weight | 1070 g |
| Threading diameter (inch) | 1/2 '' |
| Material | die-cast aluminum |
| Volume flow rate | 4000 l/min |
| Filter fineness | 5 µm |
| Connection 1 | 1/2 |
Show UNSPSC/ECL@SS
£ 77.67 excl. VAT
/ Each
£ 93.20 incl. VAT
- Delivery usually within ( 2 ) days