Modular filter-regulator AW10 series
Material | polycarbonate bowl |
---|---|
Connection 1 | m5 |
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 28x108x25 mm |
---|---|
Logistic Weight | 90 g |
Material | polycarbonate bowl |
Connection 1 | m5 |
Filter fineness | 5 µm |
Body size | 10 mm |
Volume flow rate | 100 l/min |
Min. service pressure | 0.5 bar |
Max. service pressure | 7 bar |
Delivery usually within ( 4 ) days