Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Counter/slide pulley
INA NEEDLE BEARING WASHR AS0821
INA NEEDLE BEARING WASHR AS0821
Axial bearing washer
References
ina:
AS0821
rubix:
100A2861
manufacturer :
0007888130000
ean:
4012802692679
Technical specifications
Inner diameter
8
mm
Outer diameter
21
mm
Width
1
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR AS0821
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1
x
21
x
21
mm
Logistic Weight
2
g
Inner diameter
8
mm
Outer diameter
21
mm
Width
1
mm
Series
AS
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.13
excl. VAT
/
Each
£
1.36
incl. VAT
In stock: Next day delivery
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
NTN AS1102 NEEDLE ROLLER BEARING
NTN GS81108 NEEDLE ROLLER BEARING
NTN AS1111 NEEDLE ROLLER BEARING
NTN WS89313 NEEDLE ROLLER BEARING
SKF LS 1730 NEEDLE BEARING WASHR
NTN AS1124 NEEDLE ROLLER BEARING
NTN GS89318 NEEDLE ROLLER BEARING
NTN AS1112 NEEDLE ROLLER BEARING
NTN GS81115 NEEDLE ROLLER BEARING
INA NEEDLE BEARING WASHR LS4060
NTN WS81115 NEEDLE ROLLER BEARING
INA LS85110 BEARING WASHERS SUITABLE FOR AXK AND K811
NTN WS81130 NEEDLE ROLLER BEARING
NTN GS87410 NEEDLE ROLLER BEARING
NTN WS81100 NEEDLE ROLLER BEARING