References
INA:LS4060
Rubix:133A7732
Manufacturer :0000551400000
EAN:4012802453478

Product details : INA LS4060 BEARING WASHER
Suitable for K811 series axial needle roller and cage assemblies.
Bearing washers, suitable for AXK and K811
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x60x60 mm |
|---|---|
| Logistic Weight | 43 g |
| Inner diameter | 40 mm |
| Outer diameter | 60 mm |
| Width | 3.5 mm |
| Series | ls |
Show UNSPSC/ECL@SS
£ 14.48 excl. VAT
/ Each
£ 17.38 incl. VAT
- Delivery usually within ( 7 ) days
