NTN - Needle Roller Bearing - GS81115
Inner diameter | 77 mm |
---|---|
Outer diameter | 100 mm |
Width | 5.75 mm |
Logistics dimensions (L x W x H) | 100x100x5,75 mm |
---|---|
Logistic Weight | 148 g |
Inner diameter | 77 mm |
Outer diameter | 100 mm |
Width | 5.75 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days