NTN - Needle Roller Bearing - WS89313
Inner diameter | 65 mm |
---|---|
Outer diameter | 115 mm |
Width | 10.5 mm |
Logistics dimensions (L x W x H) | 115x115x10,5 mm |
---|---|
Logistic Weight | 570 g |
Inner diameter | 65 mm |
Outer diameter | 115 mm |
Width | 10.5 mm |
Series | 89300 |
Material | Steel |
Usually arrives within 14 working days