NTN - Needle Roller Bearing - WS81130
Inner diameter | 150 mm |
---|---|
Outer diameter | 188 mm |
Width | 9.5 mm |
Logistics dimensions (L x W x H) | 188x188x9,5 mm |
---|---|
Logistic Weight | 3770 g |
Inner diameter | 150 mm |
Outer diameter | 188 mm |
Width | 9.5 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days