Axial bearing washer
Inner diameter | 140 mm |
---|---|
Outer diameter | 180 mm |
Width | 1 mm |
Logistics dimensions (L x W x H) | 1x180x180 mm |
---|---|
Logistic Weight | 79 g |
Inner diameter | 140 mm |
Outer diameter | 180 mm |
Width | 1 mm |
Series | AS |
Material | Steel |
In stock: Next day delivery