Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Counter/slide pulley
INA NEEDLE BEARING WASHR AS80105-HLA
INA NEEDLE BEARING WASHR AS80105-HLA
Axial bearing washer
References
ina:
AS80105-HLA
rubix:
100A2791
manufacturer :
0000197470000
ean:
4012802710694
Technical specifications
Inner diameter
80
mm
Outer diameter
105
mm
Width
1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR AS80105-HLA
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1
x
105
x
105
mm
Logistic Weight
29
g
Inner diameter
80
mm
Outer diameter
105
mm
Width
1
mm
Series
AS
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.52
excl. VAT
/
Each
£
16.22
incl. VAT
In stock: Next day delivery
Select variants (30)
Add to cart
Check our products from related categories
NTN AS1106 NEEDLE ROLLER BEARING
NTN GS81107 NEEDLE ROLLER BEARING
NTN GS81215 NEEDLE ROLLER BEARING
INA NEEDLE BEARING WASHR AS130170
INA NEEDLE BEARING WASHR LS140180
NTN GS81103 NEEDLE ROLLER BEARING
SKF NEEDLE BEARING WASHER LS 1024
SKF LS 1730 NEEDLE BEARING WASHR
SKF NEEDLE BEARING WASHER GS 81104
NTN GS81216 NEEDLE ROLLER BEARING
NTN WS81222 NEEDLE ROLLER BEARING
NTN GS81109 NEEDLE ROLLER BEARING
INA NEEDLE BEARING WASHR LS6085
SKF NEEDLE BEARING WASHER LS 2542
NTN GS81120 NEEDLE ROLLER BEARING