NTN - Needle Roller Bearing - GS81112
Inner diameter | 62 mm |
---|---|
Outer diameter | 85 mm |
Width | 4.75 mm |
Logistics dimensions (L x W x H) | 85x85x4,75 mm |
---|---|
Logistic Weight | 100 g |
Inner diameter | 62 mm |
Outer diameter | 85 mm |
Width | 4.75 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days