NTN WS81122 NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - WS81122

See technical informationSee documents
References
NTN:WS81122
Rubix:206A3428
EAN:4547359245905
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter145 mm
Width7 mm
See all Specifications
Documents

Product details : NTN WS81122 NEEDLE ROLLER BEARING


Needle roller bearing, thrust needle roller bearing, inner ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)145x145x7 mm
Logistic Weight340 g
Inner diameter110 mm
Outer diameter145 mm
Width7 mm
Materialsteel
Series81100
Show UNSPSC/ECL@SS
£ 32.31 excl. VAT
/ Each
£ 38.77 incl. VAT
  • Usually arrives within 14 working days