NTN GS81122 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - GS81122
See technical informationSee documentsReferences
NTN:GS81122
Rubix:205A3850
EAN:4547359067545



Documents
Product details : NTN GS81122 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x7 mm |
|---|---|
| Logistic Weight | 369 g |
| Inner diameter | 112 mm |
| Outer diameter | 145 mm |
| Width | 7 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 32.31 excl. VAT
/ Each
£ 38.77 incl. VAT
- Delivery usually within ( 3 ) days
