Thrust angular contact ball bearing SKF BEAM 025075 C-2RSH, Inner diameter: 25 mm | Outer diameter: 75 mm | Width: 28 mm
Axial Tapered Ball Bearing BEAM
See technical informationReferences
SKF:BEAM 025075 C-2RSH
Rubix:420A6297
EAN:7316577781567

Product details : SKF BEAM 025075 C-2RSH ANGULAR CONTACT THRUST BALL BEARING
Machine tools use screw drives for quick and precise alignment of workpieces and machine components. To meet these requirements, screw drives can be supported at both ends with SKF super-precision axial angular contact ball bearings. The bearings offer a high degree of axial rigidity and load capacity, absorb high speeds and high accelerations and are characterized by high running accuracy.
Axial angular contact ball bearings for screw drives are very suitable for spindle drives. However, they are also advantageous in other applications in which reliable radial and axial guidance with extremely precise axial guidance of the shaft is required.
Strengths
- Accommodate radial loads, and axial loads in both directions
- Greased and sealed as standard
- Ready to mount
- Easy to relubricate
- Greased and sealed as standard
- Ready to mount
- Easy to relubricate
Technical specifications
Attributes
| Width | 28 mm |
|---|---|
| Series | beam |
| Material | steel |
| Cage | steel |
| Inner diameter | 25 mm |
| Outer diameter | 75 mm |
| Basic static load, axial - C0a | 60000 N |
| Basic dynamic load, axial - Ca | 30000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 562.49 excl. VAT
/ Each
£ 674.99 incl. VAT
- Usually arrives within 14 working days
