Axial angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 120 mm |
Width | 45 mm |
Logistic Weight | 1998 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 120 mm |
Width | 45 mm |
Bearing Clearance | cn |
Series | zkln..-2z-xl |
Basic static load, axial - C0a | 241000 N |
Basic dynamic load, axial - Ca | 97000 N |
Sealing | two metal shields |
In stock: Next day delivery