Thrust angular contact ball bearing INA ZKLN1747-2Z-XL, Inner diameter: 17 mm | Outer diameter: 47 mm | Width: 25 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN1747-2Z-XL
Rubix:229A4616
Manufacturer :0017779120000
EAN:4012802440713

Product details : INA ZKLN1747-2Z-XL NEEDLE ROLLER BRG 17779120000
Axial angular contact ball bearings ZKLN..-2Z, double direction, gap seals on both sides
Technical specifications
Attributes
| Logistic Weight | 234 g |
|---|---|
| Width | 25 mm |
| Series | zkln..-2z-xl |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Basic static load, axial - C0a | 31500 N |
| Basic dynamic load, axial - Ca | 20800 N |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 272.10 excl. VAT
/ Each
£ 326.52 incl. VAT
- In stock: Next day delivery
