Axial angular contact ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 200 mm |
Width | 55 mm |
Logistic Weight | 8372 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 200 mm |
Width | 55 mm |
Bearing Clearance | CN |
Series | ZKLF..-2Z-XL |
Basic static load, axial - C0a | 435000 N |
Basic dynamic load, axial - Ca | 154000 N |
Sealing | Two metal shields |
Usually arrives within 14 working days