FESTO 153423 PUSH-IN FITTING, SELF-SEALING QSK-1/4-8
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSK-1/4-8
Rubix:124A9851
Manufacturer :153423
EAN:4052568034566

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153423 PUSH-IN FITTING, SELF-SEALING QSK-1/4-8
Push-in fitting, self-sealing QSK-1/4-8 male thread with external Hexagon. Size=Standard, Nominal size=4,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x15x15 mm |
|---|---|
| Logistic Weight | 23,7 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
- Delivery usually within ( 2 ) days