SPARTEX SST600BKIT2G BACK PANEL WORKTOP SERVICEDUCT&POST FITTED GRN
Back panel worktop serviceduct & post fitted
See technical informationReferences
Spartex:UK-SST600BKIT2G
Rubix:225A5605
Manufacturer :SST600BKIT2G
Product details : SPARTEX SST600BKIT2G BACK PANEL WORKTOP SERVICEDUCT&POST FITTED GRN
Our 600mm System Tek Workbench kits offers the user many configurations of 600mm Tooling Cabinets with a range of above accessories to suit their workshop bench. These 600mm System Tek benches are perfect for the industrial, manufacturing or workshop set-up and provide the ideal storage solution.
Technical specifications
Attributes
| Width | 650 mm |
|---|---|
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 1,216.29 excl. VAT
/ Each
£ 1,459.55 incl. VAT
- Delivery usually within ( 16 ) days

