BAHCO 1477K8 8 DRAWER TROLLEY ROLLER CABINET ORANGE PREMIUM
Bahco 26" E77 Premium Storage HUB Tool Trolleys with 8 Drawers
See technical informationSee documentsReferences
Bahco:1477K8
Rubix:218A4887
EAN:7314150350414

Documents
Product details : BAHCO 1477K8 8 DRAWER TROLLEY ROLLER CABINET ORANGE PREMIUM
8 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction|The unique one DAAT-system ensures that only one drawer can be opened at a time avoiding any risk of tilting|Fully opening drawers with individual shock-protecting corner bumpers|The pivoting latching system avoids open the drawers unintentionally|Wheels with dual braking system secure the trolley solidly to the ground, preventing movement in any direction|Unrivalled customization possibilities thanks to perforated side panels and top specific design|Xpand accessories modular system available to provide the end-user the option of configurating the perfect workstation|Ultimate locking system with electronic access control available|Scratchproof powder coating outside and inside assures a high protection against rust
Bahco E77 1477K8 tool trolley in orange with 8 heavy drawers and 1000 kg maximum capacity. Double-walled steel construction with DAAT system.
Strengths
26" Premium E77 Storage HUB Tool Trolley with 8 Drawers Orange 693 mm x 510 mm x 965 mm
Technical specifications
Attributes
| Number of drawers | 8 |
|---|---|
| Permissible load | 1000 kg |
| Width | 976 mm |
| Depth | 510 mm |
| Height | 820 mm |
| Material | steel (double-walled housing) with scratch-resistant powder coating |
| Number of elements | 1 |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 1,459.46 excl. VAT
/ Each
£ 1,751.35 incl. VAT
- Delivery usually within ( 14 ) days







