BAHCO 1470K-ACTSS 1470K STAINLESS STEEL TOP
Stainless Steel Top
See technical informationSee documentsReferences
Bahco:1470K-ACTSS
Rubix:210A7041
EAN:7314150297283

Documents
Product details : BAHCO 1470K-ACTSS 1470K STAINLESS STEEL TOP
Stainless steel top for 1475K & 1485K
The stainless steel top is ideal for sterile environments
The inside is made of MDF
It´s perfect for absorbing shocks
The assembly is easy and quick and based in four points
Ideal for highly corrosive environments
The stainless steel top is ideal for sterile environments
The inside is made of MDF
It´s perfect for absorbing shocks
The assembly is easy and quick and based in four points
Ideal for highly corrosive environments
Strengths
Stainless Steel Tops for Tool Trolleys 40 mm
Applications
sterile environments
Technical specifications
Attributes
| Logistic Weight | 13075 g |
|---|---|
| Number of drawers | 8 |
| Permissible load | 600 kg |
| Width | 670 mm |
| Depth | 495 mm |
| Height | 38 mm |
| Material | stainless steel (rvs) with mdf interior |
| Number of elements | 1 |
| Colour | silver |
Show UNSPSC/ECL@SS
£ 307.64 excl. VAT
/ Each
£ 369.17 incl. VAT
- Delivery usually within ( 14 ) days
