References
Bahco:K8906Z-1.1/4
Rubix:401A7805
EAN:7314150130474


Technical specifications
| Square drive adapter | 3/4 vierkant (aandrijving) '' |
|---|---|
| Diameter | 48.5 mm |
| Length | 90 mm |
Product details : BAHCO K8906Z-1.1/4 IMPACT SOCKET 3/4
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
3/4" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Square drive adapter | 3/4 vierkant (aandrijving) '' |
| Diameter | 48.5 mm |
| Length | 90 mm |
| Square | 44 mm |
| Diameter (inch) | 01.01.2004 '' |
| Finishing | phosphate |
| Weight | 740 g |
Show UNSPSC/ECL@SS
£ 52.55 excl. VAT
/ Each
£ 63.06 incl. VAT
- Delivery usually within ( 14 ) days