BAHCO K6701M-14 POWER SOCKET 1/4
1/4" hexagon socket, metric dimensions
See technical informationSee documentsReferences
Bahco:K6701M-14
Rubix:401A7887
EAN:7314151844172


Technical specifications
| Square drive adapter | 1/4' (vierkant-aandrijving) '' |
|---|---|
| Diameter | 14 mm |
| Length | 23 mm |
Documents
Product details : BAHCO K6701M-14 POWER SOCKET 1/4
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 6.3, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 6.3, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1/4" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Square drive adapter | 1/4' (vierkant-aandrijving) '' |
| Diameter | 14 mm |
| Length | 23 mm |
| Square | 13 mm |
| Finishing | phosphate |
| Weight | 25 g |
Show UNSPSC/ECL@SS
£ 10.21 excl. VAT
/ Each
£ 12.25 incl. VAT
- Delivery usually within ( 14 ) days