Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880180 1/2IN DRIVE SOCKET BI-HEX22MM
ROEBUCK 880180 1/2IN DRIVE SOCKET BI-HEX22MM
1/2" bi-hex sockets metric
References
roebuck:
880180
rubix:
226A8950
ean:
3660338336157
Technical specifications
Square drive adapter
1/2
''
Diameter
22
mm
Length
40
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880180 1/2IN DRIVE SOCKET BI-HEX22MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
22
mm
Length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.63
excl. VAT
/
Each
£
1.96
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Check our products from related categories
ROEBUCK HEX SOCKET 3/8 DRIVE X 10MM
FACOM J.7.16 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 7/16 A/F
BAHCO 6700SZ-5/16 SOCKET 1/4
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 27MM E113594
STAHLWILLE 1/2 INCH DRIVE X 13/16 SOCKET BI-HEX
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 26MM
BAHCO A7402DZ-3/8 SOCKET 3/8 AEROSPACE
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 10MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 14MM
STAHLWILLE 1/4 INCH DRIVE X 3MM SOCKET HEXAGON
STAHLWILLE 46MMIMPSOCK1INDRIVE 26010046
ROEBUCK SOCKET 1/4 HEX 5MM 865353
FACOM SOCKET D.143B
ROEBUCK 880211 3/8IN DRIVE 6 POINT 14MM SOCKET
STAHLWILLE 03030012 1/2 INCH DRIVE X 12MM HEX SOCKET