ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1-13/16 AF 46MM

1'' impact sockets

See technical informationSee documents
References
Roebuck:6494353
Rubix:244981
EAN:3660338393716
brand logo
Technical specifications
Square drive adapter1 ''
Diameter46 mm
Length45 mm
Documents

Product details : ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1-13/16 AF 46MM


Chrome molybdenum steel with preventive rust coating.

Technical specifications


Attributes
Square drive adapter1 ''
Diameter46 mm
Length45 mm
Show UNSPSC/ECL@SS
£ 35.25 excl. VAT
/ Each
£ 42.30 incl. VAT
  • In stock: Next day delivery