References
Bahco:K9806M-120
Rubix:401A8229
EAN:7314150131143


Technical specifications
| Square drive adapter | 1-1/2 vierkant '' |
|---|---|
| Diameter | 120 mm |
| Length | 209.6 mm |
Product details : BAHCO K9806M-120 POWER SOCKET 1.1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1-1/2" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 13980 g |
|---|---|
| Square drive adapter | 1-1/2 vierkant '' |
| Diameter | 120 mm |
| Length | 209.6 mm |
| Square | 38.1 mm |
| Diameter (inch) | 4.72 '' |
| Finishing | phosphate |
| Weight | 14580 g |
Show UNSPSC/ECL@SS
£ 2,663.00 excl. VAT
/ Each
£ 3,195.60 incl. VAT
- Delivery usually within ( 14 ) days