1/2" Square sockets for 16, 18 and 21 mm spark plugs
Square drive adapter | 1/2 '' |
---|---|
Diameter | 18 mm |
Length | 90 mm |
Logistic Weight | 176 g |
---|---|
Packaged dimensions (D x W x H) | 90x26x26 mm |
Package weight | 173 g |
Square drive adapter | 1/2 '' |
Diameter | 18 mm |
Length | 90 mm |
Usually arrives within 14 working days