References
Bahco:SBK7806Z-3/8
Rubix:401A7016
Manufacturer :SBK7806Z-3/8
EAN:7314150448302




Technical specifications
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 17 mm |
| Length | 78 mm |
Product details : BAHCO SBK7806Z-3/8 1/2 POWER SOCKET DEEP 3/8 CLIP
To be used with machines
For maximum safety use clamping springs K560F-4 and K560F-5, see table
Phosphate finish
High-performance Chrome Molybdenum steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
For maximum safety use clamping springs K560F-4 and K560F-5, see table
Phosphate finish
High-performance Chrome Molybdenum steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 17 mm |
| Length | 78 mm |
| Square | 25 mm |
| Diameter (inch) | 3/8 '' |
| Finishing | phosphate |
| Weight | 160 g |
Show UNSPSC/ECL@SS
£ 18.92 excl. VAT
/ Each
£ 22.70 incl. VAT
- Delivery usually within ( 14 ) days