References
Draper:08510
Rubix:390A3810
Manufacturer :08510

Product details : DRAPER 08510 IMPACT SOCKET 1IN SQ DR 100MM
This Draper HI-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 1 in '' |
|---|---|
| Diameter | 100 mm |
| Square | 25.4 mm |
| Diameter (inch) | 3.94 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 98.43 excl. VAT
/ Each
£ 118.12 incl. VAT
- Delivery usually within ( 7 ) days
