References
Bahco:70S/2.0-12.0-2P
Rubix:401A7110
EAN:7314150261086

Product details : BAHCO 70S/2.0-12.0-2P 2XBITS 2X12X41 MM 5/16
For slotted head screws
Suitable for use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
5/16" hex drive DIN 3126 and ISO 1173, style C 8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Suitable for use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
5/16" hex drive DIN 3126 and ISO 1173, style C 8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Height | 41 mm |
| Model | 70s/2.0-12.0-2p |
| Size | 2,0 x 12,0 x 41 |
Show UNSPSC/ECL@SS
£ 16.97 excl. VAT
/ Each
£ 20.36 incl. VAT
- Delivery usually within ( 14 ) days
