References
Bahco:59S/50R1
Rubix:401A6576
EAN:7314150200238

Product details : BAHCO 59S/50R1 5XBITS RO1 50MM 1/4 STANDARD
For square (Robertson) head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 3 pieces or plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 3 pieces or plastic box of 5 pieces
Strengths
1/4" Standard Screwdriver Bits for Robertson Head Screws 50 mm
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Height | 50 mm |
| Model | 59s/50r1 |
| Material | high-quality alloy steel |
| Size | #1 (robertson) |
| Drive Type | 1/4 hex drive (din 3126 / iso 1173, style e 6.3) |
| Coating | zinc phosphate coating (zinc phosphate finish) |
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ Each
£ 32.28 incl. VAT
- Delivery usually within ( 14 ) days
