References
Bahco:NS802-290
Rubix:122A4415
EAN:7314150285297


Technical specifications
| Length | 290 mm |
|---|---|
| Width | 240 mm |
| Handle | hickory wooden handle (extra long) |
Product details : BAHCO NS802-290 NS ROUND SHOVEL AL-BR 290MM
Round spade, for digging, as a lever or for moving material. Extra-long handle. Material: aluminium bronze. Non-sparking. Cold-rolled.
Technical specifications
Attributes
| Logistic Weight | 1970 g |
|---|---|
| Length | 290 mm |
| Width | 240 mm |
| Handle | hickory wooden handle (extra long) |
| Weight | 1.85 kg |
| Material | wood |
Show UNSPSC/ECL@SS
£ 204.28 excl. VAT
/ Each
£ 245.14 incl. VAT
- Delivery usually within ( 14 ) days