References
Draper:83756
Rubix:382A7855
Manufacturer :83756
EAN:5010559837564


Technical specifications
| Length | 1000 mm |
|---|---|
| Width | 140 mm |
| Handle | y-dee (d) handle with soft handgrip |
Product details : DRAPER 83756 STAINLESS STEEL DIGGING SPADE
Soft handgrip, Y-dee handle attached to a steel cored, plastic coated shaft. Fitted with fully hardened, tempered and polished socket and blade.
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Width | 140 mm |
| Handle | y-dee (d) handle with soft handgrip |
| Weight | 2.44 kg |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 43.31 excl. VAT
/ Each
£ 51.97 incl. VAT
- Delivery usually within ( 7 ) days