References
Draper:41784
Rubix:215A5093
Manufacturer :41784



Product details : DRAPER 41784 25MM SPADE BIT
This hex shank flat wood drill bit has a precision double ground tri-point for fast waste removal and enhanced cutting performance. Made from hardened and tempered carbon steel. Suitable for drilling holes in softwood, medium hardwood, particle board, plasterboard and plastics. The hex shank prevents the bit from slipping from the chuck, enabling a quick change. Compatible with standard drill drivers and drills with a 10/13mm standard chuck.
Technical specifications
Attributes
| Length | 152 mm |
|---|---|
| Width | 25 mm |
| Weight | 0.042 kg |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- Delivery usually within ( 7 ) days
