References
Draper:99012
Rubix:382A9306
Manufacturer :99012
EAN:5010559990122

Product details : DRAPER 99012 S.S.BORDER SPADE
Manufactured with a fully hardened, tempered and polished stainless steel double-riveted socket and blade securely fitted to a solid ash handle. This quality stainless steel tool is designed to give many years of service. Ideal for the discerning gardener looking for a traditional style.
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Width | 190 mm |
| Handle | solid ash handle |
| Weight | 2 kg |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 45.38 excl. VAT
/ Each
£ 54.46 incl. VAT
- Delivery usually within ( 7 ) days
