• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Hand tools(25,207)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,256)
  • Automotive tooling(428)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Gardening tools
  6. Spade
  7. SPEAR & JACKSON SELECT STAINLESS DIGGING SPADE

SPEAR & JACKSON SELECT STAINLESS DIGGING SPADE

Select

See technical information

References

Spear & Jackson:1190EL/09
Rubix:219A1538
brand logo
brand logo

Product details : SPEAR & JACKSON SELECT STAINLESS DIGGING SPADE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 36.94 excl. VAT
/ Each
£ 44.33 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER EXPERT 23326 ALL STEEL CONTRACTORS SQUARE MOUTH SPADESPEAR & JACKSON J POST HOLE DIGGERDRAPER 83756 STAINLESS STEEL DIGGING SPADEDRAPER 41784 25MM SPADE BITSPEAR & JACKSON NEVERBEND CARBON TREADED BORDER SPADESPEAR & JACKSON CONTRACTORS SPADEDRAPER 88794 CARBON DIGGING SPADE EXT.LONGSPEAR & JACKSON STAINLESS DIGGING SPADESPEAR & JACKSON NEVERBEND STAINLESS STEEL DIGGING SPADEDRAPER EXPERT 07194 CONTRACTORS SQUARE MOUTH SHOVELDRAPER 14305 CARBON STEEL BORDER SPADE ASHDRAPER 88792 CARBON STEEL BORDER SPADESEALEY X1CS SDS CLAY SPADESBAHCO NS802-290 NS ROUND SHOVEL AL-BR 290MMSPEAR & JACKSON FENCING GRAFTER 54 INCH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap